![tab1226](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74912989.jpg?preset=medium)
ABB 1-1/2 inch T&B Fittings Steel Insulated Throat Fitting
Description
Insulated throat fitting made of steel. 2-3/16 inch diameter, 23/32 inch height, 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 1-1/2 in | Material | Steel |
Type | Insulated | Dimensions | 2-3/16 in OD |
For Use With | Rigid/IMC Conduit | Packaging Quantity | 5/Pack, 20/Case |
Standards | CSA Certified, UL File Number E23018 | Application | For Use with Rigid/IMC Conduit |
UPC | 786210012261 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 20 - UNIT = 20 | 4400 - UNIT = 4400 |