
ABB 1-1/2 inch Insulated Throat Bushing, Malleable Iron
Description
1-1/2 Inch Insulated Bushing, Malleable Iron, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Bushing |
Connection Size | 1-1/2 in | Material | Steel |
Type | Insulated | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified, UL E23018 Listed | Application | For Use with Rigid/IMC Conduit |
UPC | 786210357447 |
Packages
1 - UNIT - 1 |