![tab1227](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74912989.jpg?preset=medium)
ABB 2 inch T&B Fittings Malleable Iron Insulated Throat Fitting
Description
TB® insulated throat fitting constructed from malleable iron, recognizable by the distinctive trademarked blue insulating liner in the throat. Reduce wire pulling effort by as much as 50%, temperature rating 105 °C. 2-11/16 x 7/8 inch.
Specifications
Brand Name | ABB | Item Name | Insulating Bushing |
Connection Size | 2 in | Connection Type | Threaded |
Material | Malleable Iron | Type | Bushings |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210012278 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 4680 - UNIT = 4680 |