ABB 3/4 inch T&B Fittings Steel Metallic Bushing
Description
3/4 Inch Steel Bushing for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Bushing |
Connection Size | 3/4 in | Material | Steel |
Type | Bushings | For Use With | Rigid/IMC Conduit |
Standards | UL E23018 Listed, CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 786210357355 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 |