
ABB 3/4 inch Conduit Bushing, Aluminum
Description
Bushing made of aluminium. 1-9/32 inch diameter, 13/32 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 3/4 in | Material | Aluminum |
Type | Conduit Bushing | Dimensions | 1-9/32 in dia x 13/32 in L |
For Use With | Rigid/IMC Conduits | Standards | UL E23018, UL E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210801070 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 |