
ABB 3/4 inch T&B Capped Bushing
Description
BUSHINGS AND PUSH-PENNY® Capped bushing designed to stand up to normal handling and is functionally unaffected by moisture. Removable with pliers.
Specifications
Brand Name | ABB | Sub Brand | Push-Penny® |
Item Name | Plug Bushing | Connection Size | 3/4 in |
Material | Steel/Polyethylene | Type | Capped |
Standards | CSA Certified, UL E23018 Listed | Application | For Rigid/IMC Conduits |
UPC | 786210014616 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 200 - UNIT = 200 |