
ABB 1 inch Plastic Insulating Bushing
Description
TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 1-37/64 x 9/16 inch.
Specifications
Brand Name | ABB | Item Name | Insulating Bushing |
Connection Size | 1 in | Connection Type | Threaded |
Material | Plastic | Finish | Untreated |
Type | Bushings | Standards | UL File Number E23018, CSA Certified |
Application | For use with Rigid/IMC Conduits | UPC | 786210002248 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 200 - UNIT = 200 | 2100 - UNIT = 21000 |