
ABB 2 inch T&B Plastic Insulating Bushing
Description
TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 2-25/32 x 5/8 inch.
Specifications
Brand Name | ABB | Item Name | Insulating Bushing |
Connection Size | 2 in | Connection Type | Threaded |
Material | Plastic | Finish | Untreated |
Type | Bushings | Standards | UL File Number E23018, CSA Certified |
Application | For use with Rigid/IMC Conduits | UPC | 786210002279 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 40 - UNIT = 40 | 3840 - UNIT = 3840 |