
ABB 4 inch T&B Plastic Insulated Bushing
Description
TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 5-3/16 x 7/8 inch.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 4 in | Material | Plastic |
Finish | Untreated | Type | Insulated |
For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210002316 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 875 - UNIT = 875 |