Abbotsford
tab609

ABB 1 1/2 inch-1 inch Reducer, Malleable Iron

Price $23.3450 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:609

Description

TBĀ® threaded reducer made of malleable iron. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 1-1/2 - 1 in Connection Type NPT
Material Malleable Iron Type Reducer
Standards UL File Number E23018, CSA Certified Application For Connecting Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210006093

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50