ABB 1 1/2 inch - 1 1/4 inch T&B Reducer
Description
Threaded reducer made of malleable iron with size of 27/32 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 1-1/2 - 1-1/4 in | Material | Malleable Iron |
Type | Reducer | Standards | UL File Number E23018, CSA Certified |
Application | Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation | UPC | 786210006109 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |