
ABB 1/2 inch T&B Threadless Connector
Description
Nylon insulated threadless fittings - A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point—the fitting bushing. Malleable iron construction.
Specifications
Brand Name | ABB | Item Name | Compression Connector |
Type | Straight, Threadless | Trade Size | 1/2 in |
Material | Malleable Iron | Color/Finish | Untreated |
Thread Type | NPT | For Use With | Rigid Conduit |
Includes | Locknut | Standards | UL E23018, CSA Certified |
Application | Used to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit | UPC | 786210081236 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 20 - UNIT = 20 | 9360 - UNIT = 9360 |