
ABB 1 inch T&B Threadless Connector
Description
Nylon insulated threadless fitting, made of malleable iron. A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point the fitting bushing.
Specifications
Brand Name | ABB | Item Name | Compression Connector |
Type | Threadless | Trade Size | 1 in |
Length | 2-9/16 in | Diameter | 1-29/32 in |
Material | Malleable Iron | Color/Finish | Untreated |
For Use With | Rigid/IMC Conduit | Packaging Quantity | 5/Pack, 25/Case |
Standards | UL E23018, CSA Certified | Application | Used to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit |
UPC | 786210083230 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |