Abbotsford
arlcps20

ARLINGTON INDUSTRIES, INC CPS20 Sleeve concrete pipe plastic black for 2" hole

Price $7.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES, INC
Manufacturer #:CPS20
Documents Documents

Description

Concrete pipe sleeve provides an economical method of sleeving through concrete pour allowing cable or conduit to easily run from one floor to the next. Stackable for extra deep pours. Venting prevents sleeves from sticking together when wet.

Specifications

Brand Name Arlington Size L(8.500) x W(2.125) x H(3.625) IN
Material Plastic Color Black
Type Concrete Pipe Sleeve Application For 2 IN Hole
UPC 018997109606

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok