Abbotsford
arlcps40

ARLINGTON INDUSTRIES CPS40 Concrete Pipe Sleeve for 4 inch Hole, Black

Price $12.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CPS40

Description

Concrete pipe sleeve provides an economical method of sleeving through concrete pour allowing cable or conduit to easily run from one floor to the next. Stackable for extra deep pours. Venting prevents sleeves from sticking together when wet.

Specifications

Brand Name Arlington Size L(8.500) x W(4.125) x H(5.625) IN
Material Plastic Color Black
Type Concrete Pipe Sleeve Application For 4 IN Hole
UPC 018997109620

Packages

10 - UNIT - (10)