
EGS 1 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron
Description
Straight Insulated Throat Hub, Size: 1 IN, Material: Steel, Finish: Zinc Electroplate, Length: 1.72 IN, Height: 1-1/4 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division
Specifications
Brand Name | Appleton | Item Name | Hub |
Size | 1 in | Material | Steel |
Type | Straight, Insulated Throat | Connection Type | Threaded |
Finish | Electro Zinc Plated | Dimensions | 1-23/32 in OD x 1-1/4 in L |
For Use With | Rigid/IMC Conduit | Standards | UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 |
Application | For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure | UPC | 781381462655 |
Packages
10 - UNIT - (10) |