
EGS 1-1/4 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron
Description
Straight Insulated Throat Hub, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, C
Specifications
Brand Name | Appleton | Item Name | Conduit Hub |
Size | 1-1/4 in | Material | Malleable Iron |
Type | Insulated, Straight, Watertight | Connection Type | Threaded |
Finish | Triple Coated | Dimensions | 2.31 in dia x 1.8 in L |
For Use With | RMC/IMC Conduits | Includes | Bonding Screw |
Standards | NEC/CEC - Class I, Division 2, Class III, Divisions 1 and 2 per NEC 501-4(B), 501.10(B)(4), 502-4(A)(2), 503-3(A) | Application | For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure |
UPC | 781381462709 |
Packages
5 - UNIT - (5) |