![apphub150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267631.jpg?preset=medium)
EGS 1-1/2 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron
Description
Straight Insulated Throat Hub, Size: 1-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL List
Specifications
Brand Name | Appleton | Item Name | Throat Hub |
Size | 1-1/2 in | Material | Malleable Iron |
Type | Straight, Insulated, 2-Piece | Connection Type | Internal Thread |
Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 46.5 mm L x 66.8 mm dia |
Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2 | Application | For Use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure |
UPC | 781381462754 |
Packages
5 - UNIT - (5) |