
EGS 2 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron
Description
Straight Insulated Throat Hub, Size: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed F
Specifications
Brand Name | Appleton | Item Name | Throat Hub |
Size | 2 in | Material | Malleable Iron |
Type | Straight, Insulated | Connection Type | Threaded |
Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2 |
Application | For Use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure | UPC | 781381462808 |
Packages
1 - UNIT - 1 |