EGS 3 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron
Description
Uni-seal hub for threaded rigid and IMC conduit. Simple two piece construction. Protective insulated throats, positive grounding and watertight sealing action. Flame resistant insulated throat eliminates need for end bushings. Locking edge of body bites into enclosure wall, makes hub self-locking, eliminates the need for locknuts, provides continuous 360° pressure on both sides of enclosure wall, forms positive grounding and vibration-resistant connection. Built-in recessed gasket.
Specifications
Brand Name | Appleton | Item Name | Conduit Hub with Insulated Throat |
Size | 3 in | Material | Malleable Iron |
Type | Straight | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, Class I, Division 2 | Application | For use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure |
UPC | 781381462907 |
Packages
1 - UNIT - 1 |