
EGS 3 inch Appleton Insulated Watertight Hub (Zinc Die Cast)
Description
Appleton™ zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Specifications
Brand Name | Appleton | Sub Brand | NEER™ |
Item Name | Conduit Hub | Size | 3 in |
Material | Zinc Die-Cast | Type | Watertight, Insulated |
Connection Type | Threaded | Dimensions | 2.62 in L x 4.38 in H |
Temperature Rating | 105 °C | Standards | UL 514B, E32539, E37337, CSA C22.2 No. 18.3, 065178, NEMA FB-1 |
Application | Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure | UPC | 687855002184 |
Packages
2 - UNIT - (2) |