
EGS 3-1/2 inch Appleton Insulated Watertight Hub (Zinc Die Cast)
Description
Appleton™ zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Specifications
Brand Name | Appleton | Sub Brand | NEER™ |
Item Name | Hub with Polycarbonate Insulated Throat | Size | 3-1/2 in |
Material | Die-Cast Zinc | Type | Watertight |
Dimensions | 1.56 in dia | Temperature Rating | 105 °C |
Includes | BUNA-N O-Ring | Standards | UL 514B, UL File Number E14814, CSA Certified, C22.2 No. 18.3, 065178, NEMA FB-1 |
Application | Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure | UPC | 687855002191 |
Packages
1 - UNIT - 1 |