
EGS 1/2 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Steel
Description
Straight Insulated Throat Hub, Size: 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Length: 1.11 IN, Height: 1.08 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division
Specifications
Brand Name | Appleton | Item Name | Conduit Hub with Insulated Throat |
Size | 1/2 in | Material | Steel |
Type | Straight | Finish | Electro Zinc Plated |
Dimensions | 27.4 mm dia x 28.2 mm L | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, Class I, Division 2 |
Application | For use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure | UPC | 781381462556 |
Packages
25 - UNIT - (25) |