
ABB 1/2 inch Ocal T&B Hub Connector, Malleable Iron
Description
Threaded bullet hubs made of steel. It is used to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1-1/2 in | Material | Malleable Iron |
Type | Straight | Finish | Zinc Plated |
Dimensions | 78.486 mm dia x 50.8 mm L | Temperature Rating | 105 °C |
Standards | UL File Number E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210003740 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |