
ABB 3 1/2 inch T&B Hub Connector
Description
Rigid and intermediate metal conduit hub fitting to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.
Specifications
Brand Name | ABB | Item Name | Conduit Hub Connector |
Size | 3-1/2 in | Material | Malleable Iron |
Type | Insulated | Connection Type | Threaded |
Finish | Galvanic/Electrolytic Zinc Plated | Temperature Rating | 105 °C |
Standards | UL E23018 Listed, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210003788 |
Packages
1 - UNIT - 1 | 672 - UNIT = 672 |