![tab372al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969284.jpg?preset=medium)
ABB 1 inch Ocal T&B Hub Connector, Aluminum
Description
Rigid and intermediate metal conduit hub fitting to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1 in | Material | Aluminum |
Type | Hub Connector | Temperature Rating | 105 °C |
Standards | UL File Number E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210829173 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |