Abbotsford
tab373al

ABB 1-1/4 inch Conduit Hub, Aluminum

Price $78.5074 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:373AL

Description

Rigid and intermediate metal conduit hub fitting to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Hub Connector
Size 1-1/4 Inch Material Aluminum
Type Hub Connector Connection Type NPT
Temperature Rating 0 - 105 °C For Use With Rigid/IMC Conduit
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210829180

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25