ABB 3 inch T&B Fittings Bullet Hub Fittings with Bonding Locknut x Nylon Insulated
Description
BULLET® hub fittings with bonding locknut - nylon insulated. Used with a neoprene “O” ring to provide.
Specifications
Brand Name | ABB | Sub Brand | Bullet® |
Item Name | Hub Connector | Size | 3 in |
Material | Malleable Iron | Type | Straight |
Connection Type | NPT | Finish | Electro Zinc-Plated |
Temperature Rating | 105 °C | Includes | Lock Nut |
Standards | UL E23018, CSA Certified | Application | For To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210299136 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |