
ABB 1/2 inch T&B Aluminum Capoff
Description
1/2 inch Capoff with Insulated Throat. Made of copper-free Aluminum. Designed for unequalled performance. For use with rigid and intermediate metal conduit fittings.
Specifications
Brand Name | ABB | Item Name | Capoff |
Size | 1/2 in | Material | Aluminum |
Type | Hubs & Accessories | Finish | Untreated |
Dimensions | 1-7/16 in OD x 1-13/32 in L | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210048932 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |