
ABB 3/4 inch T&B Capoff
Description
Capoff made of zinc with thermoplastic insulated throat. 3/4 inch trade size, 1-15/32 inch height, 94V-0 flammability rating.
Specifications
Brand Name | ABB | Item Name | Capoff with Insulated Throat |
Size | 3/4 in | Material | Zinc |
Type | Hubs & Accessories | Dimensions | 42.862 mm ID x 1-11/16 in OD x 1-15/32 in L |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210044774 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 1120 - UNIT = 11200 |