![tabh150a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969034.jpg?preset=medium)
ABB Thomas & Betts 1.5 inch Aluminum Conduit Hub
Description
Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1-1/2 in | Material | Aluminum |
Type | Hub Connector | Temperature Rating | 105 °C |
Standards | UL File Number E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210903477 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1600 - UNIT = 1600 |