Abbotsford
tabh150tb

ABB 1-1/2 inch T&B Zinc Conduit Hub

Price $46.1360 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H150-TB

Description

Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1-1/2 in Material Zinc
Type Hub Connector Temperature Rating 105 °C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210504049

Packages

1 - UNIT - 1 10 - UNIT = 10 1760 - UNIT = 1760
This website uses cookies to ensure you get the best experience on our website. Read more
Ok