![tabh100tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969034.jpg?preset=medium)
ABB 1 inch T&B Zinc Conduit Hub
Description
Hub, TB® made of zinc. It is designed for unequalled performance. Thermoplastic insulating throat with temperature rating of 105 °C, Flammability rating of 94V-0. The innovative engineering of the TB hub will quite simply, raise your performance expectations for threaded hubs.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1 in | Material | Zinc |
Type | Straight | Dimensions | 50.8 mm dia x 45.974 mm L |
Temperature Rating | 105 °C | Standards | UL File Number E23018, CSA Certified |
Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210898636 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2700 - UNIT - 2700 |