Abbotsford
tabh125a

ABB 1-1/4 inch T&B Conduit Hub, Aluminum

Price $48.7882 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:H125A

Description

Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1-1/4 in Material Aluminum
Type Hub Connector Temperature Rating 105 °C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210903460

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 3850 - UNIT = 3850
Customers who bought this item also bought