Abbotsford
tabh250a

ABB Thomas & Betts 2-1/2 inch Aluminum Conduit Hub

Price $133.5082 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H250A

Description

Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 2-1/2 in Material Aluminum
Type Hub Connector Temperature Rating 105 °C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210898445

Packages

1 - UNIT - 1 5 - UNIT = 5 1100 - UNIT = 1100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok