ABB Thomas & Betts 2 inch Aluminum Conduit Hub
Description
Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 2 in | Material | Aluminum |
Type | Hub Connector | Temperature Rating | 105 °C |
Standards | UL File Number E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210903484 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1350 - UNIT - 1350 |