
ABB 2 inch T&B Grounding Hub, Zinc
Description
Rigid and intermediate metal conduit grounding hub fitting. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 2 in | Material | Zinc |
Type | Hubs & Accessories | Color | Metallic |
Dimensions | 1-31/32 in ID x 3-1/4 in OD x 1-15/16 in L | Includes | Grounding Locknut |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210361123 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1350 - UNIT - 1350 |