
ABB 3-1/2 inch T&B Conduit Hub, Aluminum
Description
Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.
Specifications
Brand Name | ABB | Item Name | Conduit Hub with Insulated Throat |
Size | 3-1/2 in | Material | Aluminum |
Type | Hub Connector | Connection Type | Threaded |
Temperature Rating | 105 °C | Standards | UL E23018, CSA Certified |
Application | For To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210903491 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 504 - UNIT = 504 |