Abbotsford
tabh350a

ABB Thomas & Betts 3-1/2 inch Aluminum Conduit Hub

Price $222.3585 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H350A
Documents Documents

Description

Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub with Insulated Throat
Size 3-1/2 in Material Aluminum
Type Hub Connector Connection Type Threaded
Temperature Rating 105 °C Standards UL E23018, CSA Certified
Application For To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210903491

Packages

1 - UNIT - 1 2 - UNIT = 2 504 - UNIT = 504
This website uses cookies to ensure you get the best experience on our website. Read more
Ok