Abbotsford
tabh350tb

ABB 3-1/2 inch T&B Zinc Conduit Hub

Price $210.9256 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H350-TB
Documents Documents

Description

Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Hub Connector
Size 3-1/2 in Material Zinc
Type Insulated Connection Type Threaded
Temperature Rating 105 °C Standards UL E23018, CSA Certified
Application For Use to Connect Rigid Metal Conduit or IMC to Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210899527

Packages

1 - UNIT - 1 2 - UNIT = 2 504 - UNIT = 504
This website uses cookies to ensure you get the best experience on our website. Read more
Ok