![tabh300a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969034.jpg?preset=medium)
ABB Thomas & Betts 3 inch Aluminum Conduit Hub
Description
Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 3 in | Material | Aluminum |
Type | Hub Connector | Temperature Rating | 105 degrees C |
Standards | UL File Number E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210898452 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 540 - UNIT = 540 |