
ABB 3 inch T&B Grounding Hub, Zinc
Description
Rigid and intermediate metal conduit grounding hub fitting. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Hub Connector |
Size | 3 in | Material | Zinc |
Type | Grounded | Color | Metallic |
Dimensions | 2-31/32 in ID x 4-3/8 in OD x 2-21/32 in L | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified, UL E23018 | Application | For Use with Rigid/IMC Conduit |
UPC | 786210174020 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 540 - UNIT = 540 |