![tabh300tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969034.jpg?preset=medium)
ABB 3 inch T&B Zinc Conduit Hub
Description
Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Hub Connector |
Size | 3 in | Material | Zinc |
Type | Insulated | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210898650 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 540 - UNIT = 540 |