![tabh400a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969034.jpg?preset=medium)
ABB Thomas & Betts 4 inch Aluminum Conduit Hub
Description
Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Hub Connector with Thermoplastic Insulated Throat |
Size | 4 Inch | Material | Aluminum |
Type | Hub Connector | Connection Type | NPT |
Dimensions | 5-1/2 in dia x 2-23/32 in H | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Includes | Nitrile Sealing Ring |
Standards | UL E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210903507 |
Packages
1 - UNIT - 1 | 384 - UNIT = 384 |