ABB 6 inch T&B Zinc Conduit Hub
Description
Rigid and intermediate metal conduit thru bulkhead hub fitting.
Specifications
Brand Name | ABB | Item Name | Conduit Hub Connector with Thermoplastic Insulating Throat |
Size | 6 in | Material | Die-Cast Zinc |
Mounting | Screw Mount | Type | Insulated, Straight |
Connection Type | NPT | Dimensions | 7-11/16 in OD x 3-5/32 in L |
Temperature Rating | 0 - 105 °C | For Use With | Rigid/IMC Conduit |
Includes | Thermoplastic Insulating Throat, Nitrile Sealing Ring | Standards | CSA Certified, UL File Number E23018 |
Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210898667 |
Packages
1 - UNIT - 1 |