
ABB 1-1/4 inch Ocal-Blue PVC-Coated Zinc Knockout Hub, Grey
Description
OCAL-BLUE™ double-coat and stainless steel hub with unique sealing ring and groove design for optimum performance. Captive sealing ring won't buckle or slip during installation and provides a complete 360° seal even when conduit isn't perpendicular to the enclosure. Sharper and deeper teeth provide a more penetrating bite for improved bonding to the enclosure. Pressure-sealing sleeves protect your connections.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Conduit Hub | Size | 1-1/4 in |
Material | Zinc | Type | Hub Connector |
Color | Dark Gray | Finish | PVC Coated |
Temperature Rating | 105 degrees C | Standards | CSA Certified |
Application | To Positively Bond Conduit to Box or Enclosure | UPC | 704508388317 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 |