![tecwh5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12231889.jpg?preset=medium)
TECHSPAN 1-1/2 inch Techspan WH Series Watertight Conduit Hub, Mounting Hole 1.90
Description
WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.
Specifications
Brand Name | Techspan | Item Name | Conduit Hub with Inner Thread |
Size | 1-1/2 in | Material | Die-Cast Zinc |
Type | 2-Piece, Dividable | Series/Model | WH |
Connection Type | Threaded | Color | Natural |
Finish | Uncoated | UPC | 776856197798 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |