TECHSPAN 3 inch Techspan WH Series Watertight Conduit Hub, Mounting Hole 3.50
Description
WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.
Specifications
Brand Name | Techspan | Item Name | Conduit Hub with Inner Thread |
Material | Metal | Type | 2-Piece, Dividable, Watertight |
Series/Model | WH | Connection Type | Threaded |
Color | Natural | Finish | Uncoated |
UPC | 776856197828 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |