TECHSPAN 4 inch Techspan WH Series Watertight Conduit Hub, Mounting Hole 4.63
Description
WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.
Specifications
Brand Name | Techspan | Sub Brand | Tuff Seal™ |
Item Name | Conduit Hub | Size | 4 in |
Material | Die Cast Zinc | Type | Watertight |
Series/Model | WH Series | Connection Type | FNPT |
Dimensions | 3.919 in ID x 5.38 in OD x 2.69 in L | Temperature Rating | -40 to 250 °F |
Standards | CSA 28985, UL E53599/E52002/E52002N/E157356N | UPC | 776856197699 |
Packages
1 - UNIT - 1 |