
TECHSPAN 1 inch Techspan WH Series Watertight Conduit Hub, Mounting Hole 1.31
Description
WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.
Specifications
Brand Name | Techspan | Item Name | Conduit Hub |
Size | 1 in | Material | Die-Cast Zinc |
Series/Model | WH | Color | Natural |
UPC | 776856197736 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |